QUICK COUPLER,1/4 MNPT,1/4 BODY,GRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

QUICK COUPLER,1/4 MNPT,1/4 BODY,GRE

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HUF6
  • Mfr. Model # 1HUF6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Used on End of Hose or Air Supply for Connection to Hose or Tool
  • Finish Zinc Plated
  • Item Quick Coupler Body
  • Temp. Range -40 to 250 F
  • Colour Code Green
  • Includes -
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Interchange Type - Quick Connect Air Couplings ARO
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Seals - Quick Connect Air Couplings Buna-N
  • Max. Flow 25 cfm
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list