Skip Content
QUICK CONNECT KIT, NATURAL GAS 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK CONNECT KIT, NATURAL GAS 10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1MMT4
  • Mfr. Model # 1MMT4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1475
  • Shipping Weight 3.03 lbs

Product Details

Natural Gas Quick Connect Kit, Hose Length 10 ft., Hose Type Reinforced Rubber, for Use with GGE1TGR2, GGE1TGR3, Includes 3/8" Female Thread, 3/8" Male Flare, Quick Connect Fitting

Technical Specs

  • Includes 3/8" Female Thread, 3/8" Male Flare, Quick Connect Fitting
  • For Use With GGE1TGR2, GGE1TGR3
  • Item Quick Connect Kit
  • Length 10 ft.
  • Hose Type Reinforced Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list