Skip Content
QUICK CONNECT EXTENSION POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK CONNECT EXTENSION POLE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ775
  • Mfr. Model # Q775
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.22 lbs

Technical Specs

  • Colour Yellow
  • Includes Quick Connect
  • Item Extension Handle
  • Length 6 to 18 ft.
  • Material Aluminum
  • Dia. 2"
  • Features Quick Connect, Extension Pole
  • Broom Handle Tip Material Metal
  • Broom Connection Type Quick Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list