Skip Content
QUICK CONNECT 1/8NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK CONNECT 1/8NPT MALE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH0C
  • Mfr. Model # H0C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Trivalent
  • Item Coupler Plug
  • Temp. Range -40 - 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Material Steel
  • Application Pneumatic
  • Max. Flow 25 cfm
  • Quick Connect Air Coupling Pipe Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list