QUICK CLAMP SHAFT COLLAR,3/8IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK CLAMP SHAFT COLLAR,3/8IN BORE

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFH1
  • Mfr. Model # 5DFH1
  • UNSPSC # 31163210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Aluminum
  • Item Shaft Collar
  • Screw Material Stainless Steel
  • Outside Dia. 38mm
  • Clearance Dia. 1-1/2"
  • Width 10mm
  • Number of Pieces 1
  • Screw Size M3
  • Operating Temp. Range -40 Degrees F - 200 Degrees F
  • Bore Dia. 3/8"
  • Dimension Type Standard
  • Collar Style Clamp, Quick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list