QUICK CLAMP SHAFT COLLAR,1 1/4IN BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK CLAMP SHAFT COLLAR,1 1/4IN BO

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFH7
  • Mfr. Model # 5DFH7
  • UNSPSC # 31163210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Outside Dia. 75mm
  • Material Aluminum
  • Width 15mm
  • Item Shaft Collar
  • Clearance Dia. 3"
  • Screw Material Stainless Steel
  • Number of Pieces 1
  • Screw Size M5
  • Operating Temp. Range -40 Degrees F - 200 Degrees F
  • Bore Dia. 1-1/4"
  • Dimension Type Standard
  • Collar Style Clamp, Quick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list