QUICK CHANGE COLLET NUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK CHANGE COLLET NUT KIT

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML4485
  • Mfr. Model # 4485
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.188 lbs

Product Details

Quick Change Collet Nut Set, -, Dia. (In.) -, Overall Length (In.) -, For Use With Dremel Rotary Tools, Requires -, Includes 1/8 In., 3/32 In., 1/16 In., 1/32 In. Collets And Collet Nut, Number of Pieces 5

Technical Specs

  • For Use With Dremel Rotary Tools
  • Application -
  • Includes 1/8", 3/32", 1/16", 1/32" Collets And Collet Nut
  • Item Quick Change Collet Nut Set
  • Package Quantity 1
  • Overall Length (In.) -
  • Requires -
  • Number of Pieces 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list