Skip Content
QUICK-ADJ BAR CLAMP 6IN, MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK-ADJ BAR CLAMP 6IN, MED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D556
  • Mfr. Model # 10D556
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 2.93 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Application For Holding Wood or Metal Workpiece
  • Bar Size (In.) 7/8 x 7/16
  • Bar Thickness (In.) 7/16
  • Handle Length (In.) 4
  • Load Capacity (Lb.) 800
  • Nominal Rail Size (In.) 7/8 x 7/16
  • Max. Jaw Opening (In.) 6
  • Item Quick-Adj Steel Bar Clamp
  • Screw Size (In.) 5/8 x 5/32
  • Spindle Dia. (In.) 5/16
  • Throat Depth (In.) 4-3/4
  • Nominal Clamping Pressure 800 lbs.
  • Type Medium Duty
  • Opening (In.) 6
  • Pad Type Smooth
  • Swivel Type Yes
  • Swivel Pad (In.) 1-1/4
  • Bar Width (In.) 7/8
  • Bar Material Steel
  • Handle Material Steel
  • Clamp Face (In.) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list