QUICK-ADJ BAR CLAMP 20IN, MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK-ADJ BAR CLAMP 20IN, MED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D561
  • Mfr. Model # 10D561
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 5.22 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Bar Thickness (In.) 15/32
  • Application For Holding Wood or Metal Workpiece
  • Bar Size (In.) 1 x 15/32
  • Clamping Surface D (In.) 1-23/32
  • Clamping Surface W (In.) 1-7/8
  • Load Capacity (Lb.) 1,300
  • Handle Length (In.) 4-23/32
  • Max. Jaw Opening (In.) 20
  • Item Quick-Adj Steel Bar Clamp
  • Nominal Rail Size (In.) 1 x 15/32
  • Screw Size (In.) 45/64 x 3/16
  • Type Medium Duty
  • Opening (In.) 20
  • Throat Depth (In.) 5-1/2
  • Spindle Dia. (In.) 25/64
  • Nominal Clamping Pressure 1,300 lbs.
  • Pad Type Smooth
  • Swivel Pad (In.) 1-1/4
  • Swivel Type Yes
  • Handle Material Steel
  • Bar Width (In.) 1
  • Bar Material Steel
  • Clamp Face (In.) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list