QUICK-ADJ BAR CLAMP 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK-ADJ BAR CLAMP 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D567
  • Mfr. Model # 10D567
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 15.69 lbs

Technical Specs

  • Bar Size (In.) 1-5/8 x 3/4
  • Handle Length (In.) 5-1/2
  • Item F-Clamp
  • Bar Thickness (In.) 3/4
  • Nominal Rail Size (In.) 1-5/8 x 3/4
  • Max. Jaw Opening (In.) 18
  • Screw Size (In.) 55/64 x 3/16
  • Spindle Dia. (In.) 7/16
  • Throat Depth (In.) 7
  • Type Heavy-Duty
  • Nominal Clamping Pressure 4,830 lbs.
  • Pad Type Hexagonal
  • Swivel Pad (In.) 1-21/32
  • Handle Material Steel
  • Bar Width (In.) 1-5/8
  • Bar Material Steel
  • Application used for holding wood or metal workpiece.
  • Load Capacity (Lb.) 4830
  • Opening (In.) 18"In
  • Clamp Face (In.) 0
  • Swivel Type Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list