!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICK-ADJ BAR CLAMP 12IN

QUICK-ADJ BAR CLAMP 12IN

WESTWARD

QUICK-ADJ BAR CLAMP 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK-ADJ BAR CLAMP 12IN

QUICK-ADJ BAR CLAMP 12IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW10D565
  • Mfr. Model # 10D565
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.19 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Item F Clamp
  • Opening (In.) 12
  • Load Capacity (Lb.) 4830
  • Nominal Clamping Pressure 4830
  • Pad Type Hexagonal
  • Swivel Pad (In.) 1-21/32
  • Max. Jaw Opening (In.) 12
  • Bar Thickness (In.) 3/4
  • Bar Material Steel
  • Handle Material Steel
  • Application For Holding Wood or Metal Workpiece
  • Type Heavy-Duty
  • Throat Depth (In.) 7
  • Nominal Rail Size (In.) 1-5/8 x 3/4
  • Spindle Dia. (In.) 7/16
  • Swivel Type Yes
  • Screw Size (In.) 55/64 x 3/16
  • Clamp Face (In.) 0
  • Bar Width (In.) 1-5/8
  • Handle Length (In.) 4-3/32
  • Bar Size (In.) 1-5/8x3/4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list