Skip Content
QUICK ACTION TOOL HOLDER KIT, UNDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

QUICK ACTION TOOL HOLDER KIT, UNDER

OPTIMUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A142
  • Mfr. Model # 11A142
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Includes 1 Tool Holder, 3 Square Tool Holders, 1 Round Tool Holders
  • Item Quick-Action Tool Holder Kits
  • For Use With Lathes And Cnc Machines With Less Than 7" Swing
  • Package Quantity 5 Pcs
  • Shank Size 1/2"
  • Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list