QUENTIN LACE UP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUENTIN LACE UP BLACK

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF570049140
  • Mfr. Model # 570049140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2641
  • Shipping Weight 1.0 lbs

Product Details

Quetin 5570049 Boots. Leather upper. ESR polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. Removable comfort insole. CSA approved Grade 1. Size: 14.

Technical Specs

  • Colour Black
  • Height 4"
  • Size 14
  • Item Work Shoe
  • Waterproof No
  • Shank Material Composite
  • Insulated No
  • Standards CSA
  • Gender Men's
  • Outsole Material Polyurethane
  • Liner Material Drilex
  • Toe Type Steel
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list