Skip Content
QUENTIN LACE UP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUENTIN LACE UP BLACK

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF570049130
  • Mfr. Model # 570049130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2641
  • Shipping Weight 1.0 lbs

Product Details

Quetin 5570049 Boots. Leather upper. ESR polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. Removable comfort insole. CSA approved Grade 1. Size: 13.

Technical Specs

  • Colour Black
  • Height 4"
  • Item Work Shoe
  • Size 13
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Gender Men's
  • Insulated No
  • Liner Material Drilex
  • Outsole Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list