Skip Content
QUENTIN LACE UP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUENTIN LACE UP BLACK

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF570049105
  • Mfr. Model # 570049105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.11 lbs

Product Details

Quetin 5570049 Boots. Leather upper. ESR polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. Removable comfort insole. CSA approved Grade 1. Size: 10.5.

Technical Specs

  • Colour Black
  • Item Work Shoe
  • Waterproof No
  • Size 10.5
  • Height 4"
  • Standards CSA
  • Shank Material Composite
  • Gender Men's
  • Insulated No
  • Liner Material Drilex
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Puncture Resistant Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list