QUATTRO O2/LEL/H2S/CO, BATT, CS KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUATTRO O2/LEL/H2S/CO, BATT, CS KIT

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTQTXWHMRYNACS
  • Mfr. Model # QTXWHMRYNACS
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2588
  • Shipping Weight 10.36 lbs

Product Details

GasAlertQuattro Multi-Gas Detector. GasAlertQuattro, O2, LEL, H2S, CO, Alkaline.

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Battery Type Lithium Polymer
  • Features Confined Space, Calibration: Every 6 Months, Housing: Composite, Resistant To Dust and Water
  • Depth 1-7/8"
  • Gas Type LEL, O2, H2S, CO
  • Includes Accessories, Cal Gas, Hose
  • Width 3-1/4"
  • Height 5-1/8"
  • Display LCD
  • Alarm Setting O2 19.5 or 23.5%, CO 35 or 200 ppm, H2S 10 or 15 ppm, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
  • Battery Life 2 yr.
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards CSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
  • Sensor Range O2: 0 - 30%, CO: 0 - 1000 ppm, H2S: 0 - 200 ppm, LEL: 0 - 100%
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit