Skip Content
QUAT PLUS M5 LIQUID DISINFECTANT 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUAT PLUS M5 LIQUID DISINFECTANT 2L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB50236
  • Mfr. Model # 50236
  • UNSPSC # 42281603
  • CATALOGUE PAGE # 1654
  • Shipping Weight 4.72 lbs

Product Details

Modular 5 is a neutral hospital grade disinfectant is odourless and colourless. It contains no phosphate, APE, glycol ethers and alkaline builders. It is very low in VOC.

Technical Specs

  • Item Super Concentrate Disinfectant
  • Size 2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list