Skip Content
QUAT COMPATIBLE LW FOODSERVICE WPRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QUAT COMPATIBLE LW FOODSERVICE WPRS

BRAWNEY(R) DINE-A-CLOTH(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29434
  • Mfr. Model # 29434
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour White
  • Container Type Case
  • Ply 1
  • Sheet Size 21" x 12-1/2"
  • Number of Sheets 200
  • Material Hydroentangled Fiber
  • Item Disposable Towels
  • Containers per UOM 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list