QUARTER FENDER POLY ASSY BLACK PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUARTER FENDER POLY ASSY BLACK PAIR

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT3900
  • Mfr. Model # GT3900
  • UNSPSC # 25172602
  • CATALOGUE PAGE # 3193
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Black
  • Application Heavy-Duty Trucks and Trailers
  • Includes Two Quarter Fenders with Mounting Hardware, Two 24" Black Poly Top Flaps, Top Flap Hardware, Two Clamps with 5/8" Bolt and Nut
  • Item Quarter Fender
  • Length 24"
  • Material Polyethylene
  • Locking Mechanism Steel Tube Post Mount
  • Width 24"
  • Type Plastic
  • Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list