Skip Content
QUALITY LABEL,1 IN. H,2-1/4 IN. W,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUALITY LABEL,1 IN. H,2-1/4 IN. W,P

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AY07
  • Mfr. Model # 8AY07
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1"
  • Material Polyester
  • Item Quality Label
  • Legend Maintenance
  • Width 2-1/4"
  • Language English
  • Subject Matter Maintenance
  • No. of Labels 225
  • Header Maintenance
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list