Skip Content
QUALITY INSPECTION LABEL,RED/WHITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUALITY INSPECTION LABEL,RED/WHITE,

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WG30
  • Mfr. Model # 9WG30
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1"
  • Item Quality Inspection Label
  • Material Polyester
  • Width 2-1/4"
  • Language English
  • Legend Shelf Life: Exp Date
  • Legend/Background Color Red/White
  • Subject Matter Quality
  • No. of Labels 225
  • Self-Adhesive Yes
  • Header Shelf Life
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list