QUALITY INSPECTION LABEL,5/8 IN. H, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUALITY INSPECTION LABEL,5/8 IN. H,

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WKK9
  • Mfr. Model # 9WKK9
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5/8"
  • Width 1-1/2"
  • Item Quality Inspection Label
  • Material Self-Laminating Polyester
  • Language English
  • Subject Matter Inspection
  • Legend/Background Color Black/White
  • Legend Inspected: Initials/Date
  • Header Inspected
  • Write on Surface Yes
  • Laminated Yes
  • No. of Labels 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list