Skip Content
QUALITY INSPECTION LABEL,5/8 IN. H, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUALITY INSPECTION LABEL,5/8 IN. H,

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AYH4
  • Mfr. Model # 8AYH4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5/8"
  • Material Self-Laminating Polyester
  • Item Quality Inspection Label
  • Legend Calibrated: By/Date/Due
  • Width 1-1/2"
  • Legend/Background Color Black/White
  • Subject Matter Calibration
  • Language English
  • Standards ISO Quality
  • No. of Labels 350
  • Header Calibrated
  • Write on Surface Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list