QUAD OUTPUT DC POWER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

QUAD OUTPUT DC POWER SUPPLY

EXTECH

Web Price : $691.25 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT382270
  • Mfr. Model # 382270
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.15 lbs

Technical Specs

  • Current Output (3) 3A
  • Item Quad Output DC Power Supply
  • Includes 4 Pairs of Test Leads (Banana Plug to Alligator)
  • Type Voltage Output (4) 8 - 15V Current Output (4) 1 Amp Quad Output DC
  • Line Regulation Less Than0.02% +/-3mV
  • Voltage Output (3) 3 to 6.5V
  • Current Output (1) 0 - 5A
  • Load Regulation Less Than0.02% +/-3mV
  • Current Output (2) 0 - 5A
  • Input Banana Plug
  • Meter Type LED Dual Display
  • Voltage Output (2) 0 - 30V
  • Voltage Output (1) 0 - 30V
  • Manufacturers Warranty Length 1 Year
  • Calibration Certificate N/A

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list