Skip Content
QTR DOME MIRROR,26IN.,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QTR DOME MIRROR,26IN.,ACRYLIC

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MAC3
  • Mfr. Model # 3MAC3
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Quarter Dome Mirror
  • Mounting Location Wall
  • Backing Foam
  • Lens Material Acrylic
  • Rim Type Acrylic
  • Viewing Angle 90 Degrees
  • Dome Height 12"
  • Diameter 26"
  • Approx. Viewing Distance 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list