QTR DOME MIRROR,18IN.,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QTR DOME MIRROR,18IN.,ACRYLIC

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZR3
  • Mfr. Model # 3LZR3
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Quarter Dome Mirror
  • Mounting Location Wall
  • Lens Material Acrylic
  • Backing Foam
  • Rim Type Acrylic
  • Viewing Angle 90 Degrees
  • Diameter 18"
  • Dome Height 8"
  • Approx. Viewing Distance 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list