Skip Content
QS TOOL LYD-1 SWITCH AND 1 DOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QS TOOL LYD-1 SWITCH AND 1 DOCK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTPST1
  • Mfr. Model # PST1
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 215
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Tool Lanyard
  • Hardware Carabiner
  • Colour Orange/Black
  • Length 10-1/2"
  • Line Material Delrin, Nylon
  • Hardware Material Steel
  • Max. Working Load 6 lbs.
  • Includes Mfr. No. JPSS Lanyard Hook, JPSDOCK Tool Dock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list