Skip Content
QS POST WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QS POST WHITE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW86PQW
  • Mfr. Model # 86PQW
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour White
  • Depth 1-1/4"
  • Material Steel
  • Item Shelf Post
  • Height 86"
  • Finish Epoxy
  • Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list