Skip Content
QS POST -BLK MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QS POST -BLK MATTE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW86PQ-DBM
  • Mfr. Model # 86PQ-DBM
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.89 lbs

Technical Specs

  • Height 87"
  • Colour Black Matte
  • Depth 1-1/4"
  • Finish Epoxy
  • Material Steel
  • Item Shelf Post
  • Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list