Skip Content
QOU CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QOU CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOU350
  • Mfr. Model # QOU350
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Number of Poles 3
  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • Phase 3
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 48 VDC
  • Amps 50
  • Standards UL, CSA, HACR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list