Skip Content
QOU CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QOU CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOU330
  • Mfr. Model # QOU330
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Poles 3
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Phase 3
  • Terminal Connection Lug
  • Standards UL, CSA, HACR
  • DC Voltage Rating 48 VDC
  • Circuit Breaker Type Standard
  • Amps 30
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list