QOB CRT BREAKER W/ SWITCHING NEUTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

QOB CRT BREAKER W/ SWITCHING NEUTRA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB315SWN
  • Mfr. Model # QOB315SWN
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Number of Poles 3
  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Switched Neutral
  • Frame Size 100A/QO
  • Standards UL, CSA
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list