Skip Content
QOB CRT BREAKER W/ SWITCHING NEUTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QOB CRT BREAKER W/ SWITCHING NEUTRA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB215SWN
  • Mfr. Model # QOB215SWN
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 2
  • Frame Size 100A/QO
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Switched Neutral
  • Standards UL, CSA
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list