Skip Content
QOB 3P,240V,100A C/W SHUNT TRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QOB 3P,240V,100A C/W SHUNT TRIP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB31001021
  • Mfr. Model # QOB31001021
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 3
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Frame Size 100A/QO
  • Circuit Breaker Type Shunt Trip
  • Standards UL, CSA
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list