QO SURGE BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

QO SURGE BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO2175SB
  • Mfr. Model # QO2175SB
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Compare

Technical Specs

  • Depth 2.55"
  • Length 3.66"
  • Item Panel Mount Surge Suppressor
  • Phase 1S
  • Number of Poles 2
  • Voltage 120/240
  • Mounting Style Plug In
  • Width 1.48"
  • Standards UL 1449 3rd Ed, CSA C22.2
  • Voltage Protection Rating 699 V (L-N), 1500 V (L-L)
  • Modes of Protection 3
  • Nominal Discharge Current 5kA
  • Max. Continuing Operating Voltage 150
  • Max. Surge Current Per Phase 22.5kA
  • Max. Surge Current Per Mode 22.5kA
  • Short Circuit Current Rating 22kA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list