Skip Content
QO LOADCTR 16CCT 100A 1PH 100A MB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QO LOADCTR 16CCT 100A 1PH 100A MB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDCQO116M100C100
  • Mfr. Model # CQO116M100C100
  • UNSPSC # 39121101
  • CATALOGUE PAGE # 1299
  • Shipping Weight 20.37 lbs

Product Details

QO (R) indoor single phase load center, NEMA Type 1, 100 amps bus amperage rating, 100 amps main breaker rating, 16 spaces, trim included, main bus material copper, main wire size 4-1/0 Cu/Al. Main breakers are convertible to main lug, top or bottom feed.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list