QO CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

QO CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB230GFI
  • Mfr. Model # QOB230GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Number of Poles 2
  • Frame Size 100A/QO
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
  • Standards UL, CSA
  • Terminal Connection Screw Clamp
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list