Skip Content
QO CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QO CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB120GFI
  • Mfr. Model # QOB120GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Frame Size 100A/QO
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list