!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUID TRANS ULT SYN MULTI-VEH 946ML

FLUID TRANS ULT SYN MULTI-VEH 946ML

QUAKER STATE

FLUID TRANS ULT SYN MULTI-VEH 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID TRANS ULT SYN MULTI-VEH 946ML

FLUID TRANS ULT SYN MULTI-VEH 946ML

QUAKER STATE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # QKS550035111
  • Mfr. Model # 550035111
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Meets and exceeds the frictional requirements of most automatic transmissions manufactured after 1983. Formulated to meet the stringent viscosity & frictional requirements of Type A or Type A Suffix A, DEXRON(R)-II, DEXRON(R)-IIE, DEXRON(R)-III, MERCON(R) or MERCON(R)V automatic transmission fluid.

Technical Specs

  • Item Multi Vehicle ATF
  • Size 946 mL
  • Container Type Bottle
  • Viscosity Index 204
  • Package Quantity 12
  • Type Multi Vehicle ATF
  • Size/Net Weight 1.950
  • Flash Point (F) 184 Degrees
  • Application Excellent Wear Protection For All Passenger Cars and Light Trucks Requiring the use of a Type A or Type A Suffix A, GM Dexron, Dex II, IIE, Dex III, Ford MERCON, Mercon V

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list