Skip Content
QDISC 3IN XS ZA-P48 120 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XS ZA-P48 120 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112536
  • Mfr. Model # 112536
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.027 lbs

Technical Specs

  • Colour Light Blue
  • Grit 120
  • Max. RPM 20,000
  • Attachment Type TR
  • Disc Dia. 3"
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List