Skip Content
QDISC 3IN XS SCD VERY-FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XS SCD VERY-FINE

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112599
  • Mfr. Model # 112599
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Technical Specs

  • Colour Blue
  • Grit Very Fine
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Abrasive Material Aluminum Oxide
  • Attachment Type TR

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list