Skip Content
QDISC 3IN XS CA 120 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XS CA 120 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT113059
  • Mfr. Model # 113059
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.027 lbs

Technical Specs

  • Colour Red
  • Max. RPM 20,000
  • Grit 120
  • Attachment Type TR
  • Backing Weight Y
  • Disc Dia. 3"
  • Abrasive Material Ceramic
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list