Skip Content
QDISC 3IN XR ZA-P43 50 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XR ZA-P43 50 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34022769
  • Mfr. Model # 34022769
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs

Technical Specs

  • Grit 50
  • Colour Dark Blue
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Attachment Type TR
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list