Skip Content
QDISC 3IN XR ZA-P43 40 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XR ZA-P43 40 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT116130
  • Mfr. Model # 116130
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs

Technical Specs

  • Colour Dark Blue
  • Grit 40
  • Disc Dia. 3"
  • Attachment Type TR
  • Max. RPM 20,000
  • Backing Weight Y
  • Backing Material Polyester
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list