Skip Content
QDISC 3IN XR A 60 ST/ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 3IN XR A 60 ST/ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112204
  • Mfr. Model # 112204
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Backing Weight Y
  • Attachment Type TR
  • Backing Material Polyester
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List