Skip Content
QDISC 2IN XS ZA-P48 60 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XS ZA-P48 60 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112486
  • Mfr. Model # 112486
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs

Technical Specs

  • Colour Light Blue
  • Grit 60
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Attachment Type TR
  • Backing Material Polyester
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list