Skip Content
QDISC 2IN XS ZA-P48 50 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XS ZA-P48 50 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34022782
  • Mfr. Model # 34022782
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Technical Specs

  • Attachment Type TR
  • Grit 50
  • Max. RPM 25,000
  • Colour Light Blue
  • Disc Dia. 2"
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list