Skip Content
QDISC 2IN XS CA 36 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XS CA 36 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112950
  • Mfr. Model # 112950
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Technical Specs

  • Colour Red
  • Attachment Type TR
  • Grit 36
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list