Skip Content
QDISC 2IN XS A 50 ST/ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XS A 50 ST/ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112273
  • Mfr. Model # 112273
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.009 lbs

Technical Specs

  • Colour Brown
  • Grit 50
  • Max. RPM 25,000
  • Attachment Type TR
  • Backing Weight Y
  • Disc Dia. 2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list