Skip Content
QDISC 2IN XS A 40 ST/ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

QDISC 2IN XS A 40 ST/ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112268
  • Mfr. Model # 112268
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Technical Specs

  • Colour Brown
  • Grit 40
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Attachment Type TR
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Polyester
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List